KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Tire Sealant, Aerosol, 14 oz.

GUNK| Zoro #: G2373716| Mfr #: M1107/6

$7.01 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: 7" Applicator Hose
Color: Green
Operating Temp.: 50 to 100 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2373716 Mfr #: M1107/6
Includes: 7" Applicator HoseColor: Green
Operating Temp.: 50 to 100 Degrees FUsed For: Off-Road Vehicles and ATV Equipment
Material: LatexForm: Liquid
Item: Tire SealantSize: 14 oz.
Flammable / Non Flammable: Non FlammableFeatures: 7" Applicator Hose
Container Type: AerosolMax. Safe Storage Temp.: 0 Degrees to 100 Degrees F
Country of Origin (subject to change): United States

Description

Tire Sealant, Size 14 oz., Container Type Aerosol, Form Liquid, Green, Material Latex, Flammable / Non Flammable Non Flammable, Max. Safe Storage Temp. 0 Degrees to 100 Degrees F, Operating Temp. 50 to 100 Degrees F, Features 7 In. Applicator Hose, Used For Off-Road Vehicles and ATV Equipment, Includes 7 In. Applicator Hose

Restrictions and Compliance

*3: Hazardous material

Reviews