Outlet Box, Washing Machine, 1/2 In MIP

GUY GRAY| Zoro #: G0476463| Mfr #: 82033

$127.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Type: Washing MachineFaceplate Width: 13-3/4"Valve Connection: 1/2" MIP/Sweat
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0476463 Mfr #: 82033
Type: Washing MachineFaceplate Width: 13-3/4"
Valve Connection: 1/2" MIP/SweatBox Height: 8.75"
Box Depth: 3.50"Box Width: 12.25"
Faceplate Height: 9-1/2"Material of Construction: Galvanized Metal
Inlet Connection: 1/2" MIPDuplex Receptacle: 20 Amp, 110 Volt
Item: Outlet BoxDrain Location: Center
Includes: Threaded Drain Fitting, Locknut, 2 Valves, O-Ring, Duplex ReceptacleStandards: UPC
Country of Origin (subject to change): United States

Description

Outlet Box, Washing Machine, Inlet Connection 1/2 In. MIP, Box Width 12.25 In., Box Height 8.75 In., Box Depth 3.50 In., Faceplate Width 13.75 In., Faceplate Height 9.50 In., Drain Location Center, Valve Connection 1/2 In. MIP, Material of Construction Galvanized Metal, Duplex Receptacle 20 Amp, 110 Volt, Standards UPC, Includes Threaded Drain Fitting, Locknut, 2 Valves, O-Ring, Duplex Receptacle

Reviews