G.W. Schultz Tool
Thread Mill, AlTiN, 0.500" Shank dia.
- Zoro #: G3031137
- Mfr #: TMM 3/4-12X
Hover or click to zoom Tap to zoom
Key Features
- Item: Thread Mill
- Type: Single Profile, Internal or External
- Overall Length: 3.500 in
- Thread Type: NPT
- Shank Dia.: 0.500 in
- Thread Size: 3/4
- Length of Cut: 1.250 in
- Flutes: 4
$181.13
Subtotal: $181.13
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand G.W. Schultz Tool
- MFR #TMM 3/4-12X
- Zoro #G3031137
- Country of OriginUnited States
- Category Carbide Thread Mills
Dimensions
Overall Length | 3.500 in |
Shank Dia. | 0.500 in |
Thread Size | 3/4 |
Length of Cut | 1.250 in |
Size | 3/4 |
Cutting Dia. | 0.500" |
Insert Size | 1.250" |
Insert Size (mm) | 31 |
Details
Item | Thread Mill |
Type | Single Profile, Internal or External |
Thread Type | NPT |
Flutes | 4 |
Min. Bore | 0.520" |
Finish | AlTiN |
For Use With | General Purpose |
Pitch | 12 |
End Mill Material | Carbide |
Application | Metalworking |
Nomenclature | TM |
Description
Thread Mill
Reviews of G.W. Schultz Tool #TMM 3/4-12X
Explore more
- G.W. SCHULTZ TOOL Thread Mill, Uncoated, 0.312" Shank dia. TMM 7/16-14
- G.W. SCHULTZ TOOL Thread Mill, Uncoated, 0.250" Shank dia. TMM M8
- G.W. SCHULTZ TOOL Thread Mill, Uncoated, 0.750" Shank dia. TMM 8NPT
- G.W. SCHULTZ TOOL Thread Mill, Uncoated, 0.125" Shank dia. TMM 10-24
- G.W. SCHULTZ TOOL Thread Mill, Uncoated, Overall 2.000" L TMM 4-40
- G.W. SCHULTZ TOOL Thread Mill, Uncoated, Overall 2.000" L TMM 6-32
- G.W. SCHULTZ TOOL Thread Mill, M12, Overall 3.500" L TMM M12-1.75X
- G.W. SCHULTZ TOOL Thread Mill, AlTiN, 0.187" Shank dia. TMM 1/4-20X
- G.W. SCHULTZ TOOL Thread Mill, Uncoated, 0.125" Shank dia. TMM M4.5X
- HARVEY TOOL Thread Milling Cutter - Single Form - UN Threads 820340
- HARVEY TOOL Thread Milling Cutter - Single Form - UN Threads, 0.1200", Thread Size: 8 54230
- G.W. Schultz Tool Threading & Turning Tools