G.W. Schultz Tool

Thread Mill, Uncoated, 0.125" Shank dia.


$70.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Type Single Profile, Internal or External
  • Thread Type Metric
  • Overall Length 2.000 in
  • Shank Dia. 0.125 in
  • Thread Size M4.5
See all product information