Round Standoffs, 1/2 in Bd L, Aluminum Satin Anodized, 5/8 in OD

  • Mfr # SOCP-500

  • Zoro # G302142962


product price:  $289.99
/ea
Free Shipping & Returns

Key Features

Standoff Material
Aluminum
Standoff Finish
Satin Anodized
Outside Diameter
5/8 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SOCP-500
Zoro #
G302142962
UPC #
670724228464
Country of Origin
United States

Dimensions

Body Length
1/2 in
Outside Diameter
5/8 in
Outside Dia.
5/8"

Details

Item
Round Standoffs
Standoff Material
Aluminum
Standoff Finish
Satin Anodized
System of Measurement
Inch

Description

Gyford Standoff barrels mount signs, graphics, panels — and so much more — from a wall, table or counter top. Standard Gyford barrels are machined from aircraft-grade aluminum and receive a clear satin anodized finish. We are now offering our most popular sizes in 100 count Contractor Packs.
Benefits of Contractor Packs
Save with built-in bulk pricing
Faster stud assembly
Ease of unpacking and installation on site
Keep a shop inventory on hand, eliminating the need for separate shipments
Looking for caps to complete your standoff needs? Contractor Packs of our top selling caps are also available.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.