Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Flange Gasket, 2-1/2 in., 1/8 in., Blue

  • Zoro #: G0170250
  • Mfr #: 3504RG-0150-125-0250
$34.09 /ea

Order in multiples of 10

  • Standards: ABS, FDA and USP, ASME B16.21,ASME/ANSI Pressure Class-150 LB
  • Color: Blue
  • Inside Dia.: 2-7/8"
See full product details
Orders over $75 ship free.

Gylon #3504RG-0150-125-0250 Specifications

  • Zoro #: G0170250
  • Mfr #: 3504RG-0150-125-0250
Standards: ABS, FDA and USP, ASME B16.21,ASME/ANSI Pressure Class-150 LB Color: Blue
Inside Dia.: 2-7/8" Metal Detectable: No
Outside Dia.: 4-7/8" Pipe Size: 2-1/2"
Type: Ring Gasket Max. Pressure (PSI): 800
Thickness: 1/8" Material of Construction: PTFE with Aluminosilicate Microspheres
Continuous Max. Temp. (F): 500 Item: Flange Gasket
Temp. Range (F): -450 Degrees to 500 Degrees Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Flange Gasket, Ring Gasket, 2-1/2 In. Pipe Size, 4-7/8 In. Outside Dia., 2-7/8 In. Inside Dia., 1/8 In. Thickness, Material of Construction PTFE with Aluminosilicate Microspheres, 800 Max. Pressure (PSI), -450 Degrees to 500 Degrees Temp. Range (F), Color Blue, Metal Detectable No, Standards ABS, FDA and USP

Restrictions and Compliance

Reviews of Gylon #3504RG-0150-125-0250