Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Flange Gasket, 8 in., 1/8 in., Blue, PTFE

  • Zoro #: G0170217
  • Mfr #: 3504RG-0150-125-0800
$173.49 /ea

Order in multiples of 5

  • Metal Detectable: No
  • Thickness: 1/8"
  • Type: Ring Gasket
See full product details
This item ships free.

Gylon #3504RG-0150-125-0800 Specifications

  • Zoro #: G0170217
  • Mfr #: 3504RG-0150-125-0800
Metal Detectable: No Thickness: 1/8"
Type: Ring Gasket Outside Dia.: 11"
Item: Flange Gasket Continuous Max. Temp. (F): 500
Max. Pressure (PSI): 800 Color: Blue
Pipe Size: 8" Temp. Range (F): -450 Degrees to 500 Degrees
Material of Construction: PTFE with Aluminosilicate Microspheres Standards: ABS, FDA and USP, ASME B16.21,ASME/ANSI Pressure Class-150 LB
Inside Dia.: 8-5/8" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Flange Gasket, Ring Gasket, 8 In. Pipe Size, 11 In. Outside Dia., 8-5/8 In. Inside Dia., 1/8 In. Thickness, Material of Construction PTFE with Aluminosilicate Microspheres, 800 Max. Pressure (PSI), -450 Degrees to 500 Degrees Temp. Range (F), Color Blue, Metal Detectable No, Standards ABS, FDA and USP

Restrictions and Compliance

Reviews of Gylon #3504RG-0150-125-0800