Gym Equipment Wipes Refill, 8" x 7", 700 Wipes

GYM WIPES| Zoro #: G1104275| Mfr #: 2XL-38

$43.12 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fragrance: FreshFormula: PH-balanced and Phenol and Alcohol FreeSheet Size: 7" x 8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1104275 Mfr #: 2XL-38
Fragrance: FreshFormula: PH-balanced and Phenol and Alcohol Free
Sheet Size: 7" x 8"Container Type:
Standards: VOC CompliantColor: White
Wipes per Container: 700Item: Gym Equipment Wipes Refill
Country of Origin (subject to change): United States

Description

Cleaning Wipes, Gym Equipment Cleaning Wipes, Primary Chemical None, Wet Contact Time No Efficacy, 700 ct., Cleaner Container Type Bucket Refill, Sheet Size 7 In. x 8 In., Fragrance Fresh, Ready to Use/Concentrated Ready to Use, Cleaner Form Wipes, Wipes Application Gym Equipment Cleaning, Formula PH-balanced and Phenol and Alcohol Free, Color White, Standards VOC Compliant, Gym Equipment Wipes Refill

Reviews