Gyros
High Speed Steel Wire Gauge Mini Twist Drill Bits, Clear Vial, Size #57 (.0430”/1.092MM), 25PK
Mfr # 45-22557
Zoro # G904403935
$24.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Explore More Products
- GYROS High Speed Steel Wire Gauge Mini Twist Drill Bits, Clear Vial, Size #69 (.0292”/.742MM), 12PK 45-21269
- GYROS High Speed Steel Wire Gauge Mini Twist Drill Bits, Clear Vial, Size #59 (.0410”/1.041MM), 25PK 45-22559
- GYROS High Speed Steel Wire Gauge Mini Twist Drill Bits, Clear Vial, Size #58 (.0420”/1.067MM), 12PK 45-21258
- GYROS High Speed Steel Wire Gauge Mini Twist Drill Bits, Clear Vial, Size #50 (.0700”/1.778MM), 2PK 45-20250
- GYROS Carbon Steel Wire Gauge Mini Twist Drill Bits with Clear Vial, Size #59 (.0410”/1.041MM), 25PK 45-12559
- GYROS Carbon Steel Wire Gauge Mini Twist Drill Bits with Clear Vial, Size #60 (.0400”/1.016MM), 12PK 45-11260
- GYROS Carbon Steel Wire Gauge Mini Twist Drill Bits with Clear Vial, Size #69 (.0292”/.742MM), 2PK 45-10269
- GYROS High Speed Steel Wire Gauge Mini Twist Drill Bits, Clear Vial, Size #73 (.0240”/.610MM), 12PK 45-21273
- GYROS High Speed Steel Wire Gauge Mini Twist Drill Bits, Clear Vial, Size #74 (.0225”/.572MM), 12PK 45-21274
- CLEVELAND 118° Solid Carbide Stub Length Drill Cleveland 1767 Bright Carbide RHS/RHC #31 C89646
- ARTU Drill Bit, Quick Connect, 1/8", PK5 01455
- Gyros Twist Drill Bits