Gyros
High Speed Steel Wire Gauge Mini Twist Drill Bits with Clear Vial, Size #77 (.0180”/.457MM), 2PK
Mfr # 45-20277
Zoro # G804404070
$7.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Explore More Products
- GYROS Carbon Steel Wire Gauge Mini Twist Drill Bits with Clear Vial, Size #78 (.0160”/.406MM), 25PK 45-12578
- GYROS Carbon Steel Wire Gauge Mini Twist Drill Bits with Clear Vial, Size #59 (.0410”/1.041MM), 25PK 45-12559
- GYROS High Speed Steel Wire Gauge Mini Twist Drill Bits, Clear Vial, Size #71 (.0260”/.660MM), 12PK 45-21271
- GYROS High Speed Steel Wire Gauge Mini Twist Drill Bits, Clear Vial, Size #50 (.0700”/1.778MM), 2PK 45-20250
- GYROS High Speed Steel Wire Gauge Mini Twist Drill Bits, Clear Vial, Size #78 (.0160”/.406MM), 12PK 45-21278
- GYROS Carbon Steel Wire Gauge Mini Twist Drill Bits with Clear Vial, Size #79 (.0145”/.368MM), 12PK 45-11279
- GYROS High Speed Steel Wire Gauge Mini Twist Drill Bits, Clear Vial, Size #57 (.0430”/1.092MM), 25PK 45-22557
- GYROS Carbon Steel Wire Gauge Mini Twist Drill Bits with Clear Vial, Size #77 (.0180”/.457MM), 2PK 45-10277
- GYROS Carbon Steel Wire Gauge Mini Twist Drill Bits with Clear Vial, Size #53 (.0595”/1.511MM), 25PK 45-12553
- HANSON 13/64" x 3-5/8" Cobalt HSS-J/L Drill Bit 3016013
- EUROBOOR Twist Drill Bits For Magnetic Drills, 3/4" Weldon Shank, 5/16" x 1" SSPI.5/16
- Gyros Drill Bits