Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Surface Scatter 7 Sensor Assembly Inst

  • Zoro #: G0010456
  • Mfr #: LPV431.99.00002
No Product Image Available
$8,754.52
  • Item: Surface Scatter 7 Sensor Assembly Inst
  • Country of Origin (subject to change): United States
See full product details
This item ships free.

Hach Chemical Company #LPV431.99.00002 Specifications

  • Zoro #: G0010456
  • Mfr #: LPV431.99.00002
Item: Surface Scatter 7 Sensor Assembly Inst Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Surface Scatter 7 Sensor Assembly Inst

Restrictions and Compliance

Hazardous material
This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
*** This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews of Hach Chemical Company #LPV431.99.00002