customer-service Help
Hadco

LED Deck Light, 12VAC, 3-1/2" H, 2W, 3000K

Hadco LED Deck Light, 12VAC, 3-1/2" H, 2W, 3000K DUL1-HLED2W
Tap to zoom
Hover or click to zoom
$113.01
  • Housing Color: Bronze
  • Watts: 2
  • Operating Temp. Range: 25 Degrees to 40 Degrees C
See full product details
This item ships free.

Total: $113.01

Hadco #DUL1-HLED2W Specifications

  • Housing Color: Bronze
  • Watts: 2
  • Operating Temp. Range: 25 Degrees to 40 Degrees C
  • Length: 1 7/8 in
  • CRI: 70
  • Height: 3 1/2 in
  • Width: 3 1/2 in
  • Color Temperature: 3,000 K
  • Housing Material: Polymer Composite
  • Green Environmental Attribute: Product Contributes To Reducing Energy Consumption
  • Standards: ETL, cETL Listed
  • Light Distribution: Symmetrical
  • Voltage: 12V AC
  • Lumens Per Watt: 52.5
  • Item: LED Deck Light
  • Lumens: 105 lm
  • Rated Life: 50,000 hr
  • Manufacturers Warranty Length: 5 yr
  • Number of LEDs: 1
  • Color Temp.: 3000K
  • Protection Rating: IP67
  • Includes: 12V Pre-Wired Fixture, SPT-1W Wire, Quick Connector
  • Fixture Housing Material: Polymer
  • Color Rendering Index: 70
  • Fixture Housing Color: Bronze
  • Fixture Wattage: 2 W
  • Light Distribution Shape: Type I
  • Lumens per Watt: 52.5 lm/W
  • Length (Straight Wireway): 1 7/8 in
  • Country of Origin (subject to change): United States

Description

LED Deck Light, Lumens 105 lm, Fixture Wattage 2 W, Voltage 12V AC, Light Distribution Shape Type I, Fixture Housing Material Polymer, Fixture Housing Color Bronze, Color Temperature 3,000 K, Color Rendering Index 70, Height 3 1/2 in, Width 3 1/2 in, Rated Life 50,000 hr, Lumens per Watt 52.5 lm/W, Standards ETL, cETL Listed

Reviews of Hadco #DUL1-HLED2W