12 in x 34 in Door Protection Plate Satin Stainless Steel

  • Mfr # 053226

  • Zoro # G522780036


product price:  $71.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
053226
Zoro #
G522780036
UPC #
041359532262
Country of Origin
United States

Description

Door Protection Plate 0.050 in Gauge with Four Beveled Edges 12 in x 34 in in Stainless Steel Metal, Satin 190SDoor Protection Plate 0.050 in gauge with four beveled edges NFPA Notes: NFPA 80 Standards 6.4.5 Protection Plates 6.4.5.1 Factory installed protection plates shall be installed in accordance with the listing of the door. 6.4.5.2 Field installed protection plates shall be labeled and installed in accordance with their listing. 6.4.5.3 Labeling shall not be required where the top of the protection plate is not more than 16 in (406mm) above the bottom of the door. Note: If needing the 190S with rounded corners, please order the 196R. Specifications: Gauge: 0.050 in (1 mm) Materials: Aluminum, Brass, Bronze, Stainless Steel Finishes: US3, US4, US10, US10B, DBZ, US28, US32, US32D Bevel: 4 edges Orders: Furnish item #, height, width, and finish (i. e., 190S - 6 in x 30 in, US32D). Plates are sized on even inches. Odd size available and priced to next larger size. May be ordered with countersunk holes (specifyCSK) at extra charge. Certification: Meets ANSI A156.6 for J101 Metal Armor Plate, J102 Metal Kickplate, and J103 Metal Mop Plate Options: UL listed for US32 and US32D with screw fasteners (must specify UL stamp) Self-adhesive tape available on all plates Spanner head screws Torx head screws Round corners - specify 196R Wrap around side and bottom return 0.125 in material Product Size Options: Item - 190S B&S Gauge - 16 US Gauge - 18 Bevel - B4E Fasteners - #6 x 5/8 truss head screws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.