customer-service Help
Hager

Gold Anodized Aluminum Bottom 740SGLD36S

Hager Gold Anodized Aluminum Bottom 740SGLD36S 740SGLD36S
Hover or click to zoom Tap to zoom
$123.45
  • Finish: Gold Anodized Aluminum
  • Color: Gold
  • Item: Gold Anodized Aluminum Bottom 740SGLD36S
See full product details
This item ships free.

Total: $123.45

Hager #740SGLD36S Specifications

  • Finish: Gold Anodized Aluminum
  • Color: Gold
  • Item: Gold Anodized Aluminum Bottom 740SGLD36S
  • Mounting Type: Surface
  • Insert Material: Silicone
  • Flange Material: Anodized Aluminum
  • Product Type: Bottom
  • Country of Origin (subject to change): Mexico

Description

Hager 740SGLD36S 36" Silicone Surface Automatic Door Bottom Gold Anodized Aluminum Finish

Reviews of Hager #740SGLD36S