Hager
Gold Anodized Aluminum Threshold 520SGLD36W
- Zoro #: G3777534
- Mfr #: 520SGLD36W

Hover or click to zoom Tap to zoom
$55.78
- Finish: Gold Anodized Aluminum
- Color: Gold
- Item: Gold Anodized Aluminum Threshold 520SGLD
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $55.78
Hager #520SGLD36W Specifications
- Zoro #: G3777534
- Mfr #: 520SGLD36W
- Finish: Gold Anodized Aluminum
- Color: Gold
- Item: Gold Anodized Aluminum Threshold 520SGLD
- Flange Material: Anodized Aluminum
- Insert Type: Pile
- Country of Origin (subject to change): Mexico
Description
Hager 520SGLD36W 36" x 5" x 1/2" Pile Threshold Panic Gold Anodized Aluminum Finish
Reviews of Hager #520SGLD36W
Explore more
- HAGER Dark Bronze Anodized Aluminum Sweep 754SDBA36N 754SDBA36N
- HAGER Dark Bronze Anodized Aluminum Sweep 802SDBA84 802SDBA84
- HAGER Mill Finish Aluminum Hinge 782SMIL36 782SMIL36
- HAGER Gold Anodized Aluminum Sweep 752SGLD36V 752SGLD36V
- HAGER Charcoal Weatherstripping 728CHAR20 728CHAR20
- HAGER Mill Finish Bronze Threshold 520SMIB36W 520SMIB36W
- HAGER Brown Weatherstripping 726S18BROWN 726S18BROWN
- HAGER Gold Anodized Aluminum Threshold 520SGLD36N 520SGLD36N
- Hager Door Sweeps