Hager

Gold Anodized Aluminum Threshold 541S36GLDW

Hager Gold Anodized Aluminum Threshold 541S36GLDW 541S36GLDW
Hover or click to zoom Tap to zoom
$70.56
  • Finish: Gold Anodized Aluminum
  • Color: Gold
  • Item: Gold Anodized Aluminum Threshold 541S36G
  • Insert Type: Pile
  • Flange Material: Anodized Aluminum
  • Country of Origin (subject to change): Mexico
See full product details
Orders over $75 ship free.

Total: $70.56

Hager #541S36GLDW Specifications

  • Finish: Gold Anodized Aluminum
  • Color: Gold
  • Item: Gold Anodized Aluminum Threshold 541S36G
  • Insert Type: Pile
  • Flange Material: Anodized Aluminum
  • Country of Origin (subject to change): Mexico

Description

Hager 541S36GLDW 36" Pile Panic Threshold Gold Anodized Aluminum Finish

Reviews of Hager #541S36GLDW