Skip to Main Content
customer-service Help
Hager

Hager 5400 Surface Door Closer Standard Duty Interior and Exterior

Hager Hager 5400 Surface Door Closer Standard Duty Interior and Exterior 5400M03ALM
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$77.32
  • Closer Mounting Style: Multi-Mount
  • Closer Performance: Standard Duty
  • Closer Series: Hager 5400
See full product details
This item ships free.
Total: $77.32

Hager #5400M03ALM Specifications

  • Closer Mounting Style: Multi-Mount
  • Closer Performance: Standard Duty
  • Closer Series: Hager 5400
  • Finish: Sprayed Aluminum
  • Hand Orientation: Non-Handed
  • Interior/Exterior: Interior and Exterior
  • Item: Surface Door Closer
  • Standards: Grade 2; BHMA; ANSI; A156.4; UL/cUL; UL10C; UL10B
  • Material: Aluminum Alloy
  • Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Hager 5400M03ALM Size 3 Grade 2 Multi Mount Door Closer Aluminum Finish

Reviews of Hager #5400M03ALM