Hager
Mill Finish Bronze Sweep 872SMIB84
- Zoro #: G3473795
- Mfr #: 872SMIB84
Hover or click to zoom Tap to zoom
Key Features
- Finish: Mill
- Flange Finish: Mill
- Flange Material: Bronze
- Package Quantity: 1
$43.99
Subtotal: $43.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- HAGER Gold Anodized Aluminum Sweep 770SGLD36B 770SGLD36B
- HAGER Dark Bronze Anodized Aluminum Sweep 752SDBA36V 752SDBA36V
- HAGER Mill Finish Aluminum Sweep 756SMIL36V 756SMIL36V
- HAGER Satin Stainless Steel Sweep 750S32D36S 750S32D36S
- HAGER Mill Finish Aluminum Bottom 742SMIL48 742SMIL48
- HAGER Gold Anodized Aluminum Sweep 750SGLD36S 750SGLD36S
- HAGER Satin Stainless Steel Sweep 750S4832DS 750S4832DS
- HAGER Dark Bronze Anodized Aluminum Sweep 750SDBA36N 750SDBA36N
- HAGER Mill Finish Aluminum Bottom 730SNMIL27 730SNMIL27
- PEMKO Door Sweep, Aluminum Flange Material 18061DNB36
- M-D 0 Door Sweep, 36 in L, 14 in W, Aluminum Flange, Vinyl Insert 5389
- Hager Door Bottoms, Thresholds & Seals