DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Household Step Stool, 11-7/8 In. W, 330 lb

HAILO| Zoro #: G0378551| Mfr #: 4392-281

$67.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: Aluminum
Series: K30-2
Closed Depth: 1-15/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0378551 Mfr #: 4392-281
Color: AluminumSeries: K30-2
Closed Depth: 1-15/16"Number of Steps: 2
Item: Folding StepTop Step Height: 18-3/4"
Bottom Width: 18-1/2"Platform Width: 11-7/8"
Overall Height: 30"Includes: Nonslip Tread
Material: AluminumBase Depth: 21"
Load Capacity: 330 lb.Closed Height: 35-1/2"
Finish: AluminumPlatform Depth: 6"
Country of Origin (subject to change): Ukraine

Description

Household Step Stool, Number of Steps 2, Overall Height 30 In., Material Aluminum, Load Capacity 330 lb., Top Step Height 18-3/4 In., Platform Width 11-7/8 In., Platform Depth 6 In., Bottom Width 18-1/2 In., Base Depth 21 In., Color Aluminum, Finish Aluminum, Series K30-2, Closed Depth 1-15/16 In., Closed Height 35-1/2 In., Includes Nonslip Tread, Step Stool Product Group Folding Steps

Reviews