KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Household Step Stool, 330 lb., 11-7/8 In W

HAILO| Zoro #: G1691776| Mfr #: 4393-801

$74.99 /ea

This item ships free. Details.Standard ground shipping.
Details:
Finish: Aluminum
Platform Depth: 6"
Load Capacity: 330 lb.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1691776 Mfr #: 4393-801
Finish: AluminumPlatform Depth: 6"
Load Capacity: 330 lb.Top Step Height: 27-1/4"
Closed Height: 45-11/16"Closed Depth: 1-15/16"
Item: Folding StepIncludes: Nonslip Tread
Base Depth: 25"Number of Steps: 3
Overall Height: 41"Material: Aluminum
Bottom Width: 18-1/2"Platform Width: 11-7/8"
Series: K30-3Color: Aluminum
Country of Origin (subject to change): Ukraine

Description

Step Stool Product Group Folding Step, Number of Steps 3, Overall Height 41 In., Material Aluminum, Load Capacity 330 lb., Top Step Height 27-1/4 In., Top Step Depth 6 In., Bottom Width 18-1/2 In., Base Depth 25 In., Color Aluminum, Finish Aluminum, Series K30-3, Closed Depth 1-15/16 In., Closed Height 45-11/16 In., Includes Nonslip Tread

Reviews