This item is Discontinued.

Hailo 6 ft. 1" Aluminum 330 lb. Platform Stepladder, Type Not Rated 8030-627

6 ft. 1" Aluminum 330 lb. Platform Stepladder, Type Not Rated (Discontinued)

  • Mfr # 8030-627
  • Zoro # G7982222
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8030-627
Zoro #
G7982222
UPC #
811068000105
Country of Origin
Germany

Dimensions

Ladder Height
6 ft 1 in
Platform Height
4 ft
Platform Width
9.5 in
Bottom Width
19 1/2 in
Platform Depth
10.5 in
Step Depth
5-1/8 in
Base Width
19-1/2"
Overall Height
73"

Details

Item
Platform Stepladder
Load Capacity
330 lb
Material
Aluminum
Stepladder Item
Platform Stepladder
Number of Steps
6
ANSI Type
Not Rated
Base Spread
45 in
Net Weight
21 lb
Standards
EN-131
Ladder Tread
Ribbed
Step Tread
Ribbed
Includes
Nonslip Tread
Series
XXR
Color
Silver
ANSI Duty Rating
Not Rated
Weight
21 lb
Ladder Material
Aluminum
Tread Type
Ribbed
Load Capacity - Maximum
330 lb
Ladder Type
Platform Stepladder

Description

Platform Stepladder, Material Aluminum, ANSI Type Not Rated, Ladder Height 6 ft 1 in, Load Capacity 330 lb, Number of Steps 6, Base Spread 45 in, Bottom Width 19 1/2 in, Step Depth 5-1/8 in, Step Tread Ribbed, Series XXR, Includes Nonslip Tread, Standards EN-131

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.