- Home
- /
- Tools & Machining
- /
- Cutting Tools
- /
- Indexable Tools
- /
- Indexable Toolholders
- /
- Heavy Duty Power Chuck, 1-1/2 in Hole Dia
Haimer
Heavy Duty Power Chuck, 1-1/2 in Hole Dia
- Zoro #: G3749868
- Mfr #: 50.650.11/2Z.6
Tap to zoom
Hover or click to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $988.00
Haimer #50.650.11/2Z.6 Specifications
- Zoro #: G3749868
- Mfr #: 50.650.11/2Z.6
- Item: Shrink Fit Tool Holder
- Taper Size: BT50
- Hole Dia.: 1-1/2 in
- Projection: 4.5300 in
- For Use With: Carbide and HSS Tools
- Coolant Fed: Coolant Through
- Balanced to RPM: 25,000
- Projection Gage Line to Nose End: 4.53"
- Coolant Through: Yes
- Nose Dia.: 3.2400 in
- List Number: 50.650
- Features: Heavy Duty
- Tool Depth: 3.4600 in
- Compatible with Product Type: Inductive Shrink Fit Units
- Country of Origin (subject to change): Germany
Description
Shrink Fit Tool Holder, Hole Dia. 1-1/2 in, Taper Size BT50, Projection 4.5300 in, Nose Dia. 3.2400 in, Coolant Fed Coolant Through, Balanced to RPM 25,000, For Use With Carbide and HSS Tools
Reviews of Haimer #50.650.11/2Z.6
Explore more
- HAIMER Shrink Chuck, 10mm Hole Dia., HSK50E E50.144.10
- HAIMER Shrink Fit Holder, 18mm Hole Dia., SK40 40.444.18
- HAIMER Shrink Fit Holder, 14mm Hole Dia., SK50 50.440.14.3
- HAIMER Shrink Extension, 32 to 10mm Dia. Range 78.321.10.1
- HAIMER Power Shrink Chuck, 6mm Hole Dia., CAT40 40.844.16.37
- HAIMER Shrink Chuck, 3/4 in. Hole Dia., CAT40 40.840.3/4z.4
- LYNDEX-NIKKEN Shrink Fit Hldr Pre-Bal, 3/4in, 6.30inProj BT40-SF0750-6.30
- HAIMER Power Shrink Fit Chuck, 1/2 in. Hole Dia. A125.140.1/2Z.37.I
- Haimer Indexable Tools