Haimer
Hvy Duty Power Chuck, 25mm Hole Dia, CAT50
Mfr # 50.856.40.67
Zoro # G3747427
Free Shipping & Returns
$1,449.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper Size CV50
- Hole Dia. 40.00mm
- Projection 200.00 mm
- For Use With Carbide and HSS Tools
- Coolant Fed Coolant Through
Explore More Products
- HAIMER Power Shrink Chuck, 14mm Hole Dia., CAT50 50.840.14.3
- HAIMER Power Shrink Chuck, 10mm Hole Dia., CAT50 50.840.10.3
- HAIMER Power Shrink Chuck, 5/8 in Hole Dia, CAT50 50.840.5/8Z.3
- HAIMER Shrink Chuck, 6mm Hole Dia., HSK63A A63.140.06
- HAIMER Shrink Chuck, 10mm Hole Dia., HSK100A A10.140.10
- HAIMER Shrink Chuck, 3/4 in. Hole Dia., BT40 40.640.3/4Z.4
- HAIMER Shrink Chuck, 18mm Hole Dia., CAT50 50.840.18.4
- HAIMER Shrink Fit Holder, 40mm Hole Dia., SK50 50.450.40.6
- HAIMER Shrink Chuck, 10mm Hole Dia., BT30 30.645.06
- WIDIA Grooving/Parting Toolholder, WMT, RH WGMSR16
- WIDIA Thread Turning Toolholder, WGCSMR120322C WGCSMR120322C
- Haimer Indexable Tools