Haimer

Power Shrink Chck, 3/4 in Hole Dia, HSK63A

Haimer Power Shrink Chck, 3/4 in Hole Dia, HSK63A A63.142.3/4z.37
Hover or click to zoom Tap to zoom
Key Features
  • Item: Shrink Fit Tool Holder
  • Taper Size: HSK63A
  • Hole Dia.: 3/4 in
  • Projection: 6.3000 in
  • For Use With: Carbide and HSS Tools
  • Coolant Fed: Coolant Through
  • Coolant Through: Yes
  • Balanced to RPM: 25,000
See full product details
$1,017.04

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Haimer #A63.142.3/4Z.37 Specifications

  • Item: Shrink Fit Tool Holder
  • Taper Size: HSK63A
  • Hole Dia.: 3/4 in
  • Projection: 6.3000 in
  • For Use With: Carbide and HSS Tools
  • Coolant Fed: Coolant Through
  • Coolant Through: Yes
  • Balanced to RPM: 25,000
  • Projection Gage Line to Nose End: 6.30"
  • Nose Dia.: 1.3000 in
  • List Number: A63.142
  • Features: Dirt Groove in the Clamping Bore for Safe Clamping Force, High Runout Accuracy: Less Than 3 mm, Low Tendency Towards Vibrations by Optimized Outer Geometry, Slim Design at the Top, Very Rigid Shank
  • Compatible with Product Type: All Inductive Shrink Fit Units
  • Tool Depth: 2.0500 in
  • Country of Origin (subject to change): Germany

Description

Shrink Fit Tool Holder, Hole Dia. 3/4 in, Taper Size HSK63A, Projection 6.3000 in, Nose Dia. 1.3000 in, Coolant Fed Coolant Through, Balanced to RPM 25,000, For Use With Carbide and HSS Tools

Reviews of Haimer #A63.142.3/4Z.37

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.