Haimer
Power Shrink Chuck, 1 in. Hole Dia, HSK63A
Mfr # A63.145.1Z.3
Zoro # G3742840
Free Shipping & Returns
$437.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper Size HSK63A
- Hole Dia. 1 in
- For Use With Carbide and HSS Tools
- Projection 3.3500 in
- Coolant Fed Coolant Through
Explore More Products
- HAIMER Power Shrink Chuck, 3/8 in Hole Dia, CAT50 50.840.3/8z.3
- HAIMER Power Shrink Chuck, 5/8 in Hole Dia, CAT50 50.840.5/8Z.3
- HAIMER Shrink Chuck, 5/8 in. Hole Dia., BT40 40.640.5/8Z.4
- HAIMER Shrink Chuck, 8mm Hole Dia., HSK63A A63.140.08
- HAIMER Shrink Chuck, 3/4 in. Hole Dia., BT40 40.640.3/4Z.4
- HAIMER Shrink Chuck, 3/8 in. Hole Dia., BT40 40.640.3/8Z.4
- HAIMER Power Shrink Chuck, 25mm Hole Dia., CAT50 50.840.25.37
- HAIMER Shrink Extension, 5/8 to 1/8 in Dia Range 77.5/8Z2.1/8Z
- HAIMER Power Shrink Chuck, 1/4 in Hole Dia, CAT50 50.840.1/4z.36
- HAIMER Shrink Chuck, 3/8 in. Hole Dia., HSK40E E40.140.3/8Z
- KYOCERA Turning Toolholder, MCLNR 164D MCLNR164D
- Haimer Indexable Tools