Haimer
Power Shrink Fit Chuck, 5/8 in. Hole Dia.
- Zoro #: G3741361
- Mfr #: A125.146.5/8Z.37.I
Hover or click to zoom Tap to zoom
Key Features
- Item: Shrink Fit Tool Holder
- Taper Size: HSK125A
- Hole Dia.: 5/8 in
- Projection: 9 in
- For Use With: Carbide and HSS Tools
- Coolant Fed: Coolant Through
- Coolant Through: Yes
- Projection Gage Line to Nose End: 9.00"
$2,430.18
Subtotal: $2,430.18
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Haimer #A125.146.5/8Z.37.I Specifications
- Zoro #: G3741361
- Mfr #: A125.146.5/8Z.37.I
- Item: Shrink Fit Tool Holder
- Taper Size: HSK125A
- Hole Dia.: 5/8 in
- Projection: 9 in
- For Use With: Carbide and HSS Tools
- Coolant Fed: Coolant Through
- Coolant Through: Yes
- Projection Gage Line to Nose End: 9.00"
- Balanced to RPM: 25,000
- List Number: A125.146
- Nose Dia.: 1.3000 in
- Tool Depth: 1.9700 in
- Features: Dirt Groove in the Clamping Bore for Safe Clamping Force, High Runout Accuracy: Less Than 3 mm, Low Tendency Towards Vibrations by Optimized Outer Geometry, Slim Design at the Top, Very Rigid Shank
- Compatible with Product Type: All Inductive Shrink Fit Units
- Country of Origin (subject to change): Germany
Description
Shrink Fit Tool Holder, Hole Dia. 5/8 in, Taper Size HSK125A, Projection 9 in, Nose Dia. 1.3000 in, Coolant Fed Coolant Through, Balanced to RPM 25,000, For Use With Carbide and HSS Tools
Reviews of Haimer #A125.146.5/8Z.37.I
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- HAIMER Shrink Chuck, 1-1/4 in. Hole Dia., HSK100A A10.144.11/4Z.4
- HAIMER Power Shrink Chuck, 5/8 in Hole Dia, CAT50 50.846.5/8z.37
- HAIMER Shrink Chuck, 20mm Hole Dia., CAT50 50.844.20.4
- HAIMER Shrink Chuck, 1/2 in. Hole Dia., HSK100A A10.146.1/2Z.4
- HAIMER Power Shrink Chuck, 25mm Hole Dia., CAT40 40.845.25.3
- HAIMER Shrink Chuck, 12mm Hole Dia., HSK40A A40.140.12
- HAIMER Reduction Sleeve, 8 to 3mm Dia. Range 79.100.7/32Z
- HAIMER Reduction Sleeve, 8 to 4.5mm Dia. Range 79.100.4.5
- HAIMER Power Shrink Fit Chck, 16mm Hole Dia, KM4X KM1004.140.16.37
- SOWA SCLCL 164D External Turning Toolholder 146791
- HAIMER Shrink Chuck, 3/4 in. Hole Dia., HSK50E E50.140.3/4Z
- Haimer Indexable Toolholders