Haimer
Powr Collet Chck, ER25, SK40, 2.160 in Proj
- Zoro #: G3764805
- Mfr #: 40.320.25.3
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Collet Chuck
- Dimension Type: Decimal Inches
- Taper Size: SK40
- Collet Series: ER25
- Min. Collet Capacity: 0.0390 in
- Max. Collet Capacity: 0.630 in
- Projection: 2.1600 in
- For Use With: ER Power Collets
$471.00
Ships from United States
Subtotal: $471.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Haimer #40.320.25.3 Specifications
- Zoro #: G3764805
- Mfr #: 40.320.25.3
- Item: Collet Chuck
- Dimension Type: Decimal Inches
- Taper Size: SK40
- Collet Series: ER25
- Min. Collet Capacity: 0.0390 in
- Max. Collet Capacity: 0.630 in
- Projection: 2.1600 in
- For Use With: ER Power Collets
- Material: High Speed Steel
- Pre-Balanced: Yes
- Coolant Through: No
- Balanceable: Yes
- Nose Dia.: 42.00 mm
- Coolant Fed: Non-Coolant Through
- Features: Yes
- Standards: DIN 69871, ISO 15488
- Country of Origin (subject to change): Germany
Description
Collet Chuck, Taper Size SK40, Min. Collet Capacity 0.0390 in, Max. Collet Capacity 0.630 in, Projection 2.1600 in, ER25
Reviews of Haimer #40.320.25.3
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- HAIMER Collet Chuck, ER20, BT40, 3.940 in. Proj 40.521.20
- HAIMER Collet Chuck, ER32, HSK63F, 2.950 in. Proj F63.025.32
- HAIMER Collet Chuck, ER16, HSK40A, 2.363 in. Proj A40.025.16
- HAIMER Power Collet Chuck, ER25, 7.000 in. Proj A125.022.25.3.i
- HAIMER Collet Chuck, ER32, SK50, 3.150 in. Proj 50.320.32
- HAIMER Collet Chuck, ER25, BT50, 2.760 in. Proj 50.520.25
- SOWA ER16 5/32 (0.1562) AA Ultra Precision Collet 336739
- ERICKSON Milling Cutter Arbor, 1.1900", HSS CV50ER40400
- SOWA 3/4" ER32 Tap Collets 338233
- ERICKSON Collet Chuck, ER40 Series, 177.80 mm L CV50BER40300
- GS TOOLING BT30 600 ER16 Collet Chuck 532160
- Haimer Collets, Chucks & Accessories