Haimer
Powr Mini Shrnk Chck, 3mm Hole Dia, HSK63A
Mfr # A63.176.03.8
Zoro # G3742387
Free Shipping & Returns
$592.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper Size HSK63A
- Hole Dia. 3.00mm
- Projection 200.00 mm
- For Use With Carbide and HSS Tools
- Coolant Fed Coolant Through
Explore More Products
- HAIMER Power Shrink Chuck, 10mm Hole Dia., CAT50 50.840.10.3
- HAIMER Shrink Chuck, 5/8 in. Hole Dia., BT40 40.640.5/8Z.4
- HAIMER Shrink Chuck, 10mm Hole Dia., HSK100A A10.140.10
- HAIMER Shrink Chuck, 5/8 in. Hole Dia., CAT50 50.842.5/8z.4
- HAIMER Shrink Chuck, 1/2 in. Hole Dia., HSK63A A63.140.1/2Z.4
- HAIMER Shrink Chuck, 3mm Hole Dia., HSK63F F63.140.03
- HAIMER Power Shrink Fit Chuck, 8mm Hole Dia, BT40 40.644.08.3
- HAIMER Reduction Sleeve, 8 to 2.5mm Dia. Range 79.110.2.5
- HAIMER Shrink Chuck, 4mm Hole Dia., HSK63A A63.140.04
- HHIP 1/2" 5 Piece Indexable Carbide Turning Tool Set 2003-0003
- H & H INDUSTRIAL PRODUCTS MCLNR 16-5D Turning & Facing Tool Holder - New Rigid Clamp Design 2011-1167
- Haimer Indexable Toolholders