Haimer
Powr Shrnk Fit Chck, 1/2 in Hole Dia, KM4X
- Zoro #: G3737557
- Mfr #: KM1004.142.1/2Z.37
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Shrink Fit Tool Holder
- Taper Size: KM4X
- Hole Dia.: 1/2 in
- Projection: 6.3000 in
- For Use With: Carbide and HSS Tools
- Coolant Fed: Coolant Through
- Balanced to RPM: 25,000
- Projection Gage Line to Nose End: 6.30"
$1,216.48
Subtotal: $1,216.48
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Haimer #KM1004.142.1/2Z.37 Specifications
- Zoro #: G3737557
- Mfr #: KM1004.142.1/2Z.37
- Item: Shrink Fit Tool Holder
- Taper Size: KM4X
- Hole Dia.: 1/2 in
- Projection: 6.3000 in
- For Use With: Carbide and HSS Tools
- Coolant Fed: Coolant Through
- Balanced to RPM: 25,000
- Projection Gage Line to Nose End: 6.30"
- Coolant Through: Yes
- List Number: KM1004.142
- Country of Origin (subject to change): Germany
Description
Shrink Fit Tool Holder, Hole Dia. 1/2 in, Taper Size KM4X, Projection 6.3000 in, Coolant Fed Coolant Through, Balanced to RPM 25,000, For Use With Carbide and HSS Tools
Reviews of Haimer #KM1004.142.1/2Z.37
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- HAIMER Power Shrink Chuck, 5/8 in Hole Dia, CAT40 40.845.5/8Z.37
- HAIMER Shrink Chuck, 5/16 in. Hole Dia., CAT40 40.844.5/16z.4
- HAIMER Shrink Chuck, 7/8 in. Hole Dia., CAT40 40.842.7/8z.4
- HAIMER Shrink Fit Holder, 10mm Hole Dia., SK40 40.482.10.8
- HAIMER Shrink Chuck, 10mm Hole Dia., CAT50 50.844.10.4
- HAIMER Power Mini Shrink Chuck, 14mm Hole Dia. 40.682.16.8
- HAIMER Reduction Sleeve, 5/16 to 3/16 in. Dia. 79.100.3/16Z
- HAIMER Shrink Chuck, 2 in. Hole Dia., KM4X KM1004.152.2Z.6
- HAIMER Power Shrink Fit Chuck, 8mm Hole Dia, KM4X KM1004.140.08.3
- TUNGALOY Groove/Turn Indexable Holder CGWSR2525-3 6816646
- HAIMER Shrink Fit Holder, 10mm Hole Dia., SK40 40.445.10.3
- Haimer Indexable Tools