Haimer
Powr Shrnk Fit Chck, 20mm Hole Dia, HSK63A
- Zoro #: G3743279
- Mfr #: A63.144.20.37
Hover or click to zoom Tap to zoom
Key Features
- Item: Shrink Fit Tool Holder
- Taper Size: HSK63A
- Hole Dia.: 20.00mm
- Projection: 130.00 mm
- For Use With: Carbide and HSS Tools
- Coolant Fed: Coolant Through
- Coolant Through: Yes
- Balanced to RPM: 25,000
$884.00
Subtotal: $884.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Haimer #A63.144.20.37 Specifications
- Zoro #: G3743279
- Mfr #: A63.144.20.37
- Item: Shrink Fit Tool Holder
- Taper Size: HSK63A
- Hole Dia.: 20.00mm
- Projection: 130.00 mm
- For Use With: Carbide and HSS Tools
- Coolant Fed: Coolant Through
- Coolant Through: Yes
- Balanced to RPM: 25,000
- Projection Gage Line to Nose End: 130.00mm
- Nose Dia.: 33.00mm
- List Number: A63.144
- Compatible with Product Type: All Inductive Shrink Fit Units
- Tool Depth: 52.00mm
- Features: Dirt Groove in the Clamping Bore for Safe Clamping Force, High Runout Accuracy: Less Than 0.003 mm, Low Tendency Towards Vibrations by Optimized Outer Geometry, Slim Design at the Top, Very Rigid Shank
- Country of Origin (subject to change): Germany
Description
Shrink Fit Tool Holder, Hole Dia. 20.00mm, Taper Size HSK63A, Projection 130.00 mm, Nose Dia. 33.00mm, Coolant Fed Coolant Through, Balanced to RPM 25,000, For Use With Carbide and HSS Tools
Reviews of Haimer #A63.144.20.37
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- HAIMER Hvy Duty Power Chuck, 25mm Hole Dia, CAT50 50.852.40.67
- HAIMER Shrink Extension, 20 to 6mm Dia. Range 78.200.06.1
- HAIMER Shrink Chuck, 3mm Hole Dia., HSK40E E40.140.03
- HAIMER Powr Shrnk Fit Chck, 14mm Hole Dia, HSK63A A63.145.14.37
- HAIMER Shrink Extension, 20 to 6mm Dia. Range 78.200.06
- HAIMER Mini Shrink Chuck, 8mm Hole Dia., HSK40E E40.175.08
- HAIMER Shrink Chuck, 1-1/4 in. Hole Dia., KM4X KM1004.150.11/4Z.6
- HAIMER Power Shrink Chuck, 3/8 in. Hole Dia, KM4X KM1004.142.3/8Z.3
- HAIMER Reduction Sleeve, 8 to 4.5mm Dia. Range 79.100.4.5
- TUNGALOY General Indexable Turning Tool ATGNR2525 6852824
- HAIMER Mini Shrink Chuck, 5mm Hole Dia., HSK50E E50.171.05
- Haimer Indexable Tools