Haimer
Powr Shrnk Fit Chck, 5/16in Hole Dia, KM4X
- Zoro #: G3737627
- Mfr #: KM1004.140.5/16Z.3
Key Features
- Item: Shrink Fit Tool Holder
- Taper Size: KM4X
- Hole Dia.: 5/16 in
- For Use With: Carbide and HSS Tools
- Projection: 3.3500 in
- Coolant Fed: Coolant Through
- Coolant Through: Yes
- Balanced to RPM: 25,000
$828.10
Subtotal: $828.10
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Haimer #KM1004.140.5/16Z.3 Specifications
- Zoro #: G3737627
- Mfr #: KM1004.140.5/16Z.3
- Item: Shrink Fit Tool Holder
- Taper Size: KM4X
- Hole Dia.: 5/16 in
- For Use With: Carbide and HSS Tools
- Projection: 3.3500 in
- Coolant Fed: Coolant Through
- Coolant Through: Yes
- Balanced to RPM: 25,000
- Projection Gage Line to Nose End: 3.35"
- List Number: KM1004.140
- Country of Origin (subject to change): Germany
Description
Shrink Fit Tool Holder, Hole Dia. 5/16 in, Taper Size KM4X, Projection 3.3500 in, Coolant Fed Coolant Through, Balanced to RPM 25,000, For Use With Carbide and HSS Tools
Reviews of Haimer #KM1004.140.5/16Z.3
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- HAIMER Shrink Chuck, 10mm Hole Dia., BT40 40.642.10
- HAIMER Shrink Extension, 32 to 16mm Dia. Range 78.320.16.1
- HAIMER Reduction Sleeve, 12 to 3mm Dia. Range 79.150.03
- HAIMER Mini Shrink Chuck, 1/2 in Hole Dia, HSK50E E50.180.1/2Z
- HAIMER Shrink Chuck, 20mm Hole Dia., BT40 40.644.1/2Z.4
- HAIMER Power Shrink Chck, 3/4 in Hole Dia, HSK63A A63.144.3/4z.37
- HAIMER Reduction Sleeve, 5/16 to 3/32 in. Dia. 79.100.3/32Z
- HAIMER Powr Shrnk Fit Chck, 3/4 in Hole Dia, KM4X KM1004.142.3/4Z.37
- HAIMER Reduction Sleeve, 8 to 3.5mm Dia. Range 79.100.3.5
- TUNGALOY Face Groove/Turn Holder, ETFL12-4T25-0450 6996974
- TUNGALOY General Indexable Turning Tool, JPDJ2XL12 6712883
- Haimer Indexable Tools