This item is Discontinued.

Haimer Shrink Fit Machine, 510.00mm, 16A, 480V 80.110.11SE

Shrink Fit Machine, 510.00mm, 16A, 480V (Discontinued)

  • Mfr # 80.110.11SE
  • Zoro # G6594782
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
80.110.11SE
Zoro #
G6594782
UPC #
-
Country of Origin
Germany

Dimensions

Overall Width
650.00 mm
Overall Height
970.00 mm
Shrinking Dia. Range First Coil
1/8 in to 1 1/4 in
Max. Chuck Length
510.00 mm
Overall Depth
860.00 mm

Details

Item
Shrink Fit Machine
Features
Interchangeable Stop Discs, Single Chuck Version
Voltage
480 V
Amps
16
Watts
13,000 W
Machine Style
Induction Shrink Fitting
Shrink Time
5 sec
Compatible Tool Material
Carbide, High Speed Steel
Includes
Chuck Support
Wattage
13,000

Description

Shrink Fit Machine, Shrinking Dia. Range First Coil 1/8 in to 1 1/4 in, Compatible Tool Material Carbide, High Speed Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.