Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Soldering Station, Digital, 75W, ESD Safe

  • Zoro #: G8816735
  • Mfr #: FX951-66
$276.39
  • Temp. Range (F): 400 Degrees to 840 Degrees
  • Voltage: 120 V
  • Temp. Accuracy (F): Greater Than +/-27 Degrees
See full product details
This item ships free.

Hakko #FX951-66 Specifications

  • Zoro #: G8816735
  • Mfr #: FX951-66
Temp. Range (F): 400 Degrees to 840 Degrees Voltage: 120 V
Temp. Accuracy (F): Greater Than +/-27 Degrees Features: Closed Loop Sensor, ESD Safe
Item: Soldering Station Includes: Mfr. No. FM-2027 Soldering Handpiece and FH-200 Series Holder
Watts: 75 W Application: Soldering
Type: Digital Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Soldering Station, Digital, Watts 75, Voltage 120, Soldering, ESD Safe, Closed Loop Sensor, Includes Mfr. No. FM-2027 Soldering Handpiece and FH-200 Series Holder

Reviews of Hakko #FX951-66