Halder Simplex
Soft Face Hammer, 12 oz., 11-13/16" L
Mfr # 3026030
Zoro # G1337113
$31.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Material Plastic, Rubber
- Head Length 90 mm
- Handle Color Black/Natural
- Nonsparking No
- Tether Capable Tether Capable
Replacement Parts
Explore More Products
- HALDER SIMPLEX Simplex 60 Replacement Face Insert 3202.26
- HALDER SIMPLEX Simplex 40 Replacement Face Insert, Red 3206.04
- HALDER SIMPLEX Simplex 40/50 Replacement Face Insert 3207.051
- HALDER SIMPLEX Simplex 80 Replacement Face Insert, Black 3202.08
- HALDER SIMPLEX Hammer Tip, 1 3/16 In, Hard, Silver 3209030
- HALDER SIMPLEX Simplex 40 Replacement Face Insert, Soft 3201.04
- HALDER SIMPLEX Simplex 60 Replacement Face Insert, Hard 3207.06
- HALDER SIMPLEX Simplex 30 Replacement Face Insert, Hard 3207.03
- HALDER SIMPLEX Simplex 80 Replacement Face Insert, Hard 3207.08
- HALDER SUPERCRAFT Dead Blow Hammer, 14 oz., 10-19/32" 3377.025
- WESTWARD Hammer Tip, Soft, Blue, 1-3/8 in, For 22PN75 22PN79
- Halder Simplex Hammers and Striking Tools