Hammer Tip, 1 9/16 In, Medium, Black

HALDER SIMPLEX| Zoro #: G2019936| Mfr #: 3202040

$5.00 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2019936 Mfr #: 3202040
Type: Soft-FaceThread Size (In.): Clamped
Item: Replaceable Hammer TipHardness: Medium
Tip Material: RubberTip Dia. (In.): 1-9/16
Color: BLACKFits Hammers: 3ZLL3
Country of Origin (subject to change): Germany

Product Description

Replaceable Hammer Tip, Soft-Face, Tip Dia 1 9/16 In, Hardness Medium Hard, Tip Material Rubber, Black Color, Thread Size Clamped In, For Use With Rubber, Plastic, Superplastic, Nylon, Fits Hammers 3026040

Product Reviews

Save 15%. Sign up for Z-mail.