Halex
ELCTR CNDT ENTRNC CAP 1""
- Zoro #: G203454027
- Mfr #: 58010

Hover or click to zoom Tap to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $9.65
Halex #58010 Specifications
- Zoro #: G203454027
- Mfr #: 58010
- Country of Origin (subject to change): India
Description
Halex Aluminum Electrical Conduit Entrance Cap For SE/SEU 1 pk
Restrictions and Compliance
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Halex #58010
Explore more
- HALEX CONDUIT NIPPLE STL 1/2""D 64305
- HALEX SET SCREW CONCTR ZNC 1""D 12110
- HALEX EL CNDT ENTRN CAP 1-1/2"" 58015
- HALEX WTR-TGH CONDUT HUB 3/4""D 91632
- HALEX Halex 61912B Conduit Locknut, 1-1/4 in, Steel, Zinc 61912B
- HALEX SET SCREW COUPLING 3/4""D 91222
- RACO Reducing Washer, 1" to 3/4" Conduit Size 1367
- APPLETON ELECTRIC Reducing Bushing, Haz, Alum, 3 to 1In RB300-100A
- BRIDGEPORT FITTINGS Split Bushing, Nylon, 1-1/4" Trade Size SB-384NM
- RACO Compression Connector, 1" L, 1/2" Conduit 2912
- Halex Conduit Fittings