
EMT Coupling, 1-1/4 in, Compression, Steel, Galvanized
Mfr # 62412
Zoro # G009908496
product price: $8.05
/eaKey Features
Conduit Fitting Type
Coupling
Trade Size
1-1/4 in
Connection Type
Compression
Material
Steel
Finish
Galvanized
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
62412
Zoro #
G009908496
UPC #
51411624125
Country of Origin
United States
Dimensions
Trade Size
1-1/4 in
Overall Length
3 in
Details
Item
EMT
Conduit Fitting Type
Coupling
Connection Type
Compression
Material
Steel
Finish
Galvanized
Description
This 1-1/4 in. EMT Compression Couplings 2-Pack are ideal for extending a length of EMT. They join 2 sections indoors or in concrete and are galvanized to ward off corrosion. Use these couplings indoor only or in concrete-tight applications when taped.Connects 2 lengths of EMT conduitGalvanized steel resists corrosionCSA and UL safety listingsFor indoor use or in concrete-tight applications when taped
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.