Hallowell

14 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary

Hallowell 14 ga. ga. Steel Storage Cabinet,  48 in W,  78 in H,  Stationary HW4SC8478-4CL
Hover or click to zoom Tap to zoom
Key Features
  • Cabinet Style: Shelving
  • Duty Rating: Extra-Heavy Duty
  • Overall Width: 48 in
  • Material: Steel
  • Assembled/Unassembled: Assembled
  • Color: Dark Gray
  • Gauge: 14 ga.
  • Number of Drawers: 0
See full product details
$1,709.00
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Hallowell #HW4SC8478-4CL Specifications

  • Cabinet Style: Shelving
  • Duty Rating: Extra-Heavy Duty
  • Overall Width: 48 in
  • Material: Steel
  • Assembled/Unassembled: Assembled
  • Door Type: Standard
  • Color: Dark Gray
  • Gauge: 14 ga.
  • Number of Drawers: 0
  • Number of Shelves: 4 Adjustable Shelves
  • Overall Height: 78 in
  • Depth: 24 in
  • Handle Type: Swing
  • Item: Storage Cabinet
  • Cabinet Height Range: Full Height
  • Number of Doors: 2
  • Mobile/Stationary: Stationary
  • Green Environmental Attribute: Product Contains a Minimum of 50% Post-Consumer Recycled Content
  • Finish: Powder Coated
  • Includes: (4) Full Width Adjustable Shelves
  • Locking Points: 3 Points
  • Shelf Capacity: 1,450 lb
  • Green Certification or Other Recognition: GREENGUARD Certified
  • Method of Construction: Welded
  • Series: Classic
  • Height: 78 in
  • Width: 48 in
  • Lock Type: Padlock Hasp
  • Panel Material Thickness: 14 ga
  • Overall WxDxH: 48 in x 24 in x 78 in
  • Door Material Thickness: 18 ga
  • Base Type: Frame
  • Cabinet Storage Components: Shelves
  • Load Capacity per Shelf: 1,450 lb
  • Door Locking Points: 3
  • Body Panel Type: Solid
  • Cabinet Door Type: Standard
  • Cabinet Finish/Material: Powder Coated Steel
  • Cabinet Locking Mechanism: Padlock Hasp
  • Color Family: Gray
  • Locking Cabinet: Yes
  • Item - Storage Cabinets: Storage Cabinet
  • For Use Indoors/Outdoors: No
  • Overall WxD: 48 in x 24 in
  • Audit Trail Storage: None
  • No. of Drawers: 0
  • Product Type: Storage Cabinet
  • Cabinet Finish: Powder Coated
  • Cabinet Handle Style: Swing
  • Shelf Adjustability: Adjustable
  • Number of Shelves and Adjustability: 4 Adjustable Shelves
  • Casters Included: No
  • For Use Outdoors: No
  • Mobility: Stationary
  • Overall Depth: 24 in
  • Door Handle Type: Swing
  • Material - Cabinets: Steel
  • Door Handle/Lock Type: Swing Handle & Padlock Hasp
  • Height of Cabinet: 78 in
  • Frame Assembled: Assembled
  • Country of Origin (subject to change): United States

Description

Storage Cabinet, Base Type Frame, Body Panel Type Solid, Cabinet Color Dark Gray, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Swing, Door Type Solid, Duty Rating Extra-Heavy Duty, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 1,450 lb, Lock Type Padlock Hasp, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 4, Overall Depth 24 in, Overall Height 78 in, Overall Width 48 in, Audit Trail Storage None

Reviews of Hallowell #HW4SC8478-4CL

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.