Hallowell
16 ga. ga. Galvannealed Steel Storage Cabinet, 48 in W, 78 in H, Stationary
- Zoro #: G9934303
- Mfr #: HWG6CC8478-4CL
Hover or click to zoom Tap to zoom
Key Features
- Cabinet Style: Combination Wardrobe
- Duty Rating: Heavy Duty
- Overall Width: 48 in
- Material: Galvannealed Steel
- Assembled/Unassembled: Assembled
- Door Type: Standard
- Color: Dark Gray
- Gauge: 16 ga.
$1,433.99
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
Subtotal: $1,433.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- HALLOWELL 20 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary 815S18ME
- HALLOWELL 14 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary HW4SC6178-4CL
- HALLOWELL 20 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary 815S18A-HG
- HALLOWELL 16 ga. ga. Galvannealed Steel Storage Cabinet, 48 in W, 78 in H, Stationary HWG6SC8478-4CL
- HALLOWELL 14 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary HW4SVSC8478-4CL
- HALLOWELL 20 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary 825S24PT
- HALLOWELL 22 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary 415S24SVA-ME
- HALLOWELL 20 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary 825S24A-HG
- HALLOWELL 14 ga. ga. Galvannealed Steel Storage Cabinet, 48 in W, 60 in H, Stationary HWG4SC8460-3CL
- TENNSCO 24 ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary CVD1472 MED GREY
- TENNSCO 22 ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary CVD2470 BLACK
- Hallowell Industrial Storage Cabinets