Hallowell

16 ga. ga. Galvannealed Steel Storage Cabinet, 36 in W, 78 in H, Stationary

Hallowell 16 ga. ga. Galvannealed Steel Storage Cabinet,  36 in W,  78 in H,  Stationary HWG6CC6478-4CL
Hover or click to zoom Tap to zoom
Key Features
  • Cabinet Style: Combination Wardrobe
  • Duty Rating: Heavy Duty
  • Overall Width: 36 in
  • Material: Galvannealed Steel
  • Assembled/Unassembled: Assembled
  • Door Type: Standard
  • Color: Dark Gray
  • Gauge: 16 ga.
See full product details
$1,529.39
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Hallowell #HWG6CC6478-4CL Specifications

  • Cabinet Style: Combination Wardrobe
  • Duty Rating: Heavy Duty
  • Overall Width: 36 in
  • Material: Galvannealed Steel
  • Assembled/Unassembled: Assembled
  • Door Type: Standard
  • Color: Dark Gray
  • Gauge: 16 ga.
  • Number of Drawers: 0
  • Number of Shelves: 4 Adjustable Shelves
  • Overall Height: 78 in
  • Depth: 24 in
  • Handle Type: Swing
  • Item: Storage Cabinet
  • Number of Doors: 2
  • Shelf Capacity: 1,000 lb
  • Mobile/Stationary: Stationary
  • Cabinet Height Range: Full Height
  • Locking Points: 3 Points
  • Includes: (1) Full Width Upper Shelf, (3) Half Width Shelves and (1) Half Width Coat Rod
  • Finish: Corrosion Resistant Powder Coated
  • Method of Construction: Welded
  • Green Certification or Other Recognition: GREENGUARD Certified
  • Green Environmental Attribute: Product Contains a Minimum of 50% Post-Consumer Recycled Content
  • Height: 78 in
  • Width: 36 in
  • Lock Type: Padlock Hasp
  • Load Capacity per Shelf: 1,000 lb
  • Door Material Thickness: 18 ga
  • Overall WxDxH: 36 in x 24 in x 78 in
  • Shelf Adjustment Increments: 3 in
  • Base Type: Frame
  • Panel Material Thickness: 16 ga
  • Door Locking Points: 3
  • Cabinet Storage Components: Hanging Rods, Shelves
  • ShelvesAdj: 4 Adjustable
  • Body Panel Type: Solid
  • Country of Origin (subject to change): United States

Description

Storage Cabinet, Base Type Frame, Body Panel Type Solid, Cabinet Color Dark Gray, Cabinet Material Galvannealed Steel, Cabinet Storage Components Hanging Rods, Shelves, Door Handle Type Swing, Door Type Solid, Duty Rating Heavy Duty, For Use Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 1,000 lb, Lock Type Padlock Hasp, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 4, Overall Depth 24 in, Overall Height 78 in, Overall Width 36 in

Reviews of Hallowell #HWG6CC6478-4CL

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.