Hallowell

20 ga. ga. Antimicrobial Steel Storage Cabinet, 36 in W, 78 in H, Stationary

Hallowell 20 ga. ga. Antimicrobial Steel Storage Cabinet,  36 in W,  78 in H,  Stationary 835W18A-PL-AM
Hover or click to zoom Tap to zoom
Key Features
  • Cabinet Style: Wardrobe
  • Duty Rating: Medium Duty
  • Overall Width: 36 in
  • Material: Antimicrobial Steel
  • Assembled/Unassembled: Assembled
  • Gauge: 20 ga.
  • Number of Drawers: 0
  • Number of Shelves: 1 Adjustable Shelf
See full product details
$816.09
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Hallowell #835W18A-PL-AM Specifications

  • Cabinet Style: Wardrobe
  • Duty Rating: Medium Duty
  • Overall Width: 36 in
  • Material: Antimicrobial Steel
  • Assembled/Unassembled: Assembled
  • Door Type: Standard
  • Color: Light Gray
  • Gauge: 20 ga.
  • Number of Drawers: 0
  • Number of Shelves: 1 Adjustable Shelf
  • Overall Height: 78 in
  • Depth: 18 in
  • Handle Type: Swing
  • Item: Storage Cabinet
  • Cabinet Height Range: Full Height
  • Green Environmental Attribute: Product Contains a Minimum of 50% Post-Consumer Recycled Content
  • Finish: Antimicrobial Powder Coated
  • Shelf Capacity: 250 lb
  • Includes: (1) Full Width Shelf, (1) Coat Rod and (2) Keys
  • Locking Points: 3 Points
  • Green Certification or Other Recognition: GREENGUARD Certified
  • Number of Doors: 2
  • Mobile/Stationary: Stationary
  • Height: 78 in
  • Width: 36 in
  • Lock Type: Keyed
  • Body Panel Type: Solid
  • Load Capacity per Shelf: 250 lb
  • Shelf Adjustment Increments: 2 in
  • Panel Material Thickness: 20 ga
  • Cabinet Storage Components: Hanging Rods, Shelves
  • Base Type: Frame
  • Shelf Material Thickness: 22 ga
  • Door Material Thickness: 20 ga
  • Overall WxDxH: 36 in x 18 in x 78 in
  • Door Locking Points: 3
  • Product Type: Storage Cabinet
  • Includes Keys: Yes
  • Cabinet Finish/Material: Antimicrobial Powder Coated Steel
  • Audit Trail Storage: None
  • Overall Depth: 18 in
  • Height of Cabinet: 78 in
  • Casters Included: No
  • Cabinet Locking Mechanism: Keyed
  • Frame Assembled: Assembled
  • No. of Drawers: 0
  • Door Handle Type: Swing
  • Number of Shelves and Adjustability: 1 Adjustable Shelf
  • For Use Outdoors: No
  • Color Family: Gray
  • Locking Cabinet: Yes
  • Cabinet Finish: Antimicrobial Powder Coated
  • Mobility: Stationary
  • Includes Hanging Rod: Yes
  • Overall WxD: 36 in x 18 in
  • Item - Storage Cabinets: Storage Cabinet
  • Number of Keys: 2
  • Cabinet Door Type: Standard
  • Material - Cabinets: Antimicrobial Steel
  • Shelf Adjustability: Adjustable
  • For Use Indoors/Outdoors: No
  • Door Handle/Lock Type: Swing Handle & Keyed
  • Cabinet Handle Style: Swing
  • Country of Origin (subject to change): United States

Description

Storage Cabinet, Base Type Frame, Body Panel Type Solid, Cabinet Color Light Gray, Cabinet Material Steel, Cabinet Storage Components Hanging Rods, Shelves, Door Handle Type Swing, Door Type Solid, Duty Rating Medium Duty, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 250 lb, Lock Type Keyed, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 1, Overall Depth 18 in, Overall Height 78 in, Overall Width 36 in, Audit Trail Storage None

Reviews of Hallowell #835W18A-PL-AM

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.