Hallowell

20 ga. ga. Antimicrobial Steel Storage Cabinet, 36 in W, 78 in H, Stationary (Discontinued)

Hallowell 20 ga. ga. Antimicrobial Steel Storage Cabinet,  36 in W,  78 in H,  Stationary 835W18EV-PL-AM
Hover or click to zoom Tap to zoom
Key Features
  • Cabinet Style: Wardrobe
  • Duty Rating: Medium Duty
  • Overall Width: 36 in
  • Material: Antimicrobial Steel
  • Assembled/Unassembled: Unassembled
  • Door Type: Ventilated
  • Color: Light Gray
  • Gauge: 20 ga.
See full product details
This Product is Discontinued
Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Hallowell #835W18EV-PL-AM Specifications

  • Cabinet Style: Wardrobe
  • Duty Rating: Medium Duty
  • Overall Width: 36 in
  • Material: Antimicrobial Steel
  • Assembled/Unassembled: Unassembled
  • Door Type: Ventilated
  • Color: Light Gray
  • Gauge: 20 ga.
  • Number of Drawers: 0
  • Number of Shelves: 1 Adjustable Shelf
  • Overall Height: 78 in
  • Depth: 18 in
  • Handle Type: Swing
  • Item: Storage Cabinet
  • Includes: (1) Full Width Shelf, (1) Coat Rod and (2) Keys
  • Green Environmental Attribute: Product Contains a Minimum of 50% Post-Consumer Recycled Content
  • Green Certification or Other Recognition: GREENGUARD Certified
  • Finish: Antimicrobial Powder Coated
  • Mobile/Stationary: Stationary
  • Number of Doors: 2
  • Shelf Capacity: 250 lb
  • Cabinet Height Range: Full Height
  • Locking Points: 3 Points
  • Height: 78 in
  • Width: 36 in
  • Lock Type: Keyed
  • Overall WxDxH: 36 in x 18 in x 78 in
  • Shelf Material Thickness: 22 ga
  • Door Material Thickness: 20 ga
  • Door Locking Points: 3
  • Shelf Adjustment Increments: 2 in
  • Cabinet Storage Components: Hanging Rods, Shelves
  • Load Capacity per Shelf: 250 lb
  • Base Type: Frame
  • Body Panel Type: Solid
  • Panel Material Thickness: 20 ga
  • Country of Origin (subject to change): United States

Description

Storage Cabinet, Base Type Frame, Body Panel Type Solid, Cabinet Color Light Gray, Cabinet Material Steel, Cabinet Storage Components Hanging Rods, Shelves, Door Handle Type Swing, Door Type Ventilated, Duty Rating Medium Duty, For Use Outdoors No, Frame Assembled Unassembled, Load Capacity per Shelf 250 lb, Lock Type Keyed, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 1, Overall Depth 18 in, Overall Height 78 in, Overall Width 36 in, Audit Trail Storage None

Reviews of Hallowell #835W18EV-PL-AM

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.