Hallowell

20 ga. ga. Antimicrobial Steel Storage Cabinet, 36 in W, 78 in H, Stationary (Discontinued)

Hallowell 20 ga. ga. Antimicrobial Steel Storage Cabinet,  36 in W,  78 in H,  Stationary 855C18EVA-PL-AM
Hover or click to zoom Tap to zoom
Key Features
  • Cabinet Style: Combination Wardrobe
  • Duty Rating: Medium Duty
  • Overall Width: 36 in
  • Material: Antimicrobial Steel
  • Assembled/Unassembled: Assembled
  • Door Type: Ventilated
  • Gauge: 20 ga.
  • Number of Drawers: 0
See full product details
This Product is Discontinued
Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Hallowell #855C18EVA-PL-AM Specifications

  • Cabinet Style: Combination Wardrobe
  • Duty Rating: Medium Duty
  • Overall Width: 36 in
  • Material: Antimicrobial Steel
  • Assembled/Unassembled: Assembled
  • Door Type: Ventilated
  • Color: Light Gray
  • Gauge: 20 ga.
  • Number of Drawers: 0
  • Number of Shelves: 4 Adjustable Shelves
  • Overall Height: 78 in
  • Depth: 18 in
  • Handle Type: Swing
  • Item: Storage Cabinet
  • Includes: (1) Full Width Upper Shelf, (3) Half Width Shelves, (1) Half Width Coat Rod and (2) Keys
  • Mobile/Stationary: Stationary
  • Green Environmental Attribute: Product Contains a Minimum of 50% Post-Consumer Recycled Content
  • Finish: Antimicrobial Powder Coated
  • Shelf Capacity: 250 lb
  • Green Certification or Other Recognition: GREENGUARD Certified
  • Cabinet Height Range: Full Height
  • Number of Doors: 2
  • Locking Points: 3 Points
  • Width: 36 in
  • Height: 78 in
  • Lock Type: Keyed
  • Shelf Material Thickness: 22 ga
  • Shelf Adjustment Increments: 2 in
  • Load Capacity per Shelf: 250 lb
  • Base Type: Frame
  • Panel Material Thickness: 20 ga
  • Body Panel Type: Solid
  • Door Locking Points: 3
  • Cabinet Storage Components: Hanging Rods, Shelves
  • Door Material Thickness: 20 ga
  • Overall WxDxH: 36 in x 18 in x 78 in
  • ShelvesAdj: 4 Adjustable
  • Cabinet Handle Style: Swing
  • Product Type: Storage Cabinet
  • Audit Trail Storage: None
  • Shelf Adjustability: Adjustable
  • Casters Included: No
  • Frame Assembled: Assembled
  • For Use Outdoors: No
  • Overall WxD: 36 in x 18 in
  • Includes Keys: Yes
  • Includes Hanging Rod: Yes
  • Color Family: Gray
  • Mobility: Stationary
  • Cabinet Door Type: Ventilated
  • Height of Cabinet: 78 in
  • Cabinet Finish/Material: Antimicrobial Powder Coated Steel
  • Number of Keys: 2
  • For Use Indoors/Outdoors: No
  • Cabinet Locking Mechanism: Keyed
  • Overall Depth: 18 in
  • No. of Drawers: 0
  • Cabinet Finish: Antimicrobial Powder Coated
  • Handle/Lock Type: Swing Handle & Keyed
  • Locking Cabinet: Yes
  • Number of Shelves and Adjustability: 4 Adjustable Shelves
  • Material - Cabinets: Antimicrobial Steel
  • Item - Storage Cabinets: Storage Cabinet
  • Door Handle Type: Swing
  • Country of Origin (subject to change): United States

Description

Storage Cabinet, Base Type Frame, Body Panel Type Solid, Cabinet Color Light Gray, Cabinet Material Steel, Cabinet Storage Components Hanging Rods, Shelves, Door Handle Type Swing, Door Type Ventilated, Duty Rating Medium Duty, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 250 lb, Lock Type Keyed, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 4, Overall Depth 18 in, Overall Height 78 in, Overall Width 36 in, Audit Trail Storage None

Reviews of Hallowell #855C18EVA-PL-AM

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.