Hallowell

20 ga. ga. Antimicrobial Steel Storage Cabinet, 48 in W, 78 in H, Stationary (Discontinued)

Hallowell 20 ga. ga. Antimicrobial Steel Storage Cabinet,  48 in W,  78 in H,  Stationary 825S18SV-PL-AM
Hover or click to zoom Tap to zoom
Key Features
  • Cabinet Style: Shelving
  • Duty Rating: Medium Duty
  • Overall Width: 48 in
  • Material: Antimicrobial Steel
  • Assembled/Unassembled: Unassembled
  • Door Type: Clearview
  • Color: Light Gray
  • Gauge: 20 ga.
See full product details
This Product is Discontinued
Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Hallowell #825S18SV-PL-AM Specifications

  • Cabinet Style: Shelving
  • Duty Rating: Medium Duty
  • Overall Width: 48 in
  • Material: Antimicrobial Steel
  • Assembled/Unassembled: Unassembled
  • Door Type: Clearview
  • Color: Light Gray
  • Gauge: 20 ga.
  • Number of Drawers: 0
  • Number of Shelves: 4 Adjustable Shelves
  • Overall Height: 78 in
  • Depth: 18 in
  • Handle Type: Swing
  • Item: Storage Cabinet
  • Green Certification or Other Recognition: GREENGUARD Certified
  • Number of Doors: 2
  • Cabinet Height Range: Full Height
  • Includes: (2) Keys, (4) Full Width Adjustable Shelves
  • Finish: Antimicrobial Powder Coated
  • Shelf Capacity: 250 lb
  • Mobile/Stationary: Stationary
  • Green Environmental Attribute: Product Contains a Minimum of 50% Post-Consumer Recycled Content
  • Locking Points: 3 Points
  • Width: 48 in
  • Height: 78 in
  • Lock Type: Keyed
  • Door Material Thickness: 20 ga
  • Shelf Adjustment Increments: 2 in
  • Overall WxDxH: 48 in x 18 in x 78 in
  • Panel Material Thickness: 20 ga
  • Base Type: Frame
  • Cabinet Storage Components: Shelves
  • Shelf Material Thickness: 22 ga
  • Load Capacity per Shelf: 250 lb
  • Body Panel Type: Solid
  • Door Locking Points: 3
  • Number of Shelves and Adjustability: 4 Adjustable Shelves
  • Cabinet Door Type: Clearview
  • Door Handle/Lock Type: Swing Handle & Keyed
  • Cabinet Locking Mechanism: Keyed
  • Casters Included: No
  • Overall WxD: 48 in x 18 in
  • Locking Cabinet: Yes
  • Material - Cabinets: Antimicrobial Steel
  • Cabinet Finish: Antimicrobial Powder Coated
  • Number of Keys: 2
  • For Use Outdoors: No
  • Color Family: Gray
  • Product Type: Storage Cabinet
  • Mobility: Stationary
  • Overall Depth: 18 in
  • Shelf Adjustability: Adjustable
  • Cabinet Handle Style: Swing
  • Frame Assembled: Unassembled
  • Item - Storage Cabinets: Storage Cabinet
  • Includes Keys: Yes
  • Cabinet Finish/Material: Antimicrobial Powder Coated Steel
  • Audit Trail Storage: None
  • No. of Drawers: 0
  • For Use Indoors/Outdoors: No
  • Height of Cabinet: 78 in
  • Door Handle Type: Swing
  • Country of Origin (subject to change): United States

Description

Storage Cabinet, Base Type Frame, Body Panel Type Solid, Cabinet Color Light Gray, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Swing, Door Type Clearview, Duty Rating Medium Duty, For Use Indoors/Outdoors No, Frame Assembled Unassembled, Load Capacity per Shelf 250 lb, Lock Type Keyed, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 4, Overall Depth 18 in, Overall Height 78 in, Overall Width 48 in, Audit Trail Storage None

Reviews of Hallowell #825S18SV-PL-AM

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.