Hallowell

20 ga. ga. Antimicrobial Steel Storage Cabinet, 48 in W, 78 in H, Stationary (Discontinued)

Hallowell 20 ga. ga. Antimicrobial Steel Storage Cabinet,  48 in W,  78 in H,  Stationary 865C24SV-PL-AM
Hover or click to zoom Tap to zoom
Key Features
  • Cabinet Style: Combination Wardrobe
  • Duty Rating: Medium Duty
  • Overall Width: 48 in
  • Material: Antimicrobial Steel
  • Assembled/Unassembled: Unassembled
  • Door Type: Clearview
  • Color: Light Gray
  • Gauge: 20 ga.
See full product details
This Product is Discontinued
Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Hallowell #865C24SV-PL-AM Specifications

  • Cabinet Style: Combination Wardrobe
  • Duty Rating: Medium Duty
  • Overall Width: 48 in
  • Material: Antimicrobial Steel
  • Assembled/Unassembled: Unassembled
  • Door Type: Clearview
  • Color: Light Gray
  • Gauge: 20 ga.
  • Number of Drawers: 0
  • Number of Shelves: 4 Adjustable Shelves
  • Overall Height: 78 in
  • Depth: 24 in
  • Handle Type: Swing
  • Item: Storage Cabinet
  • Mobile/Stationary: Stationary
  • Finish: Antimicrobial Powder Coated
  • Green Environmental Attribute: Product Contains a Minimum of 50% Post-Consumer Recycled Content
  • Green Certification or Other Recognition: GREENGUARD Certified
  • Shelf Capacity: 250 lb
  • Locking Points: 3 Points
  • Cabinet Height Range: Full Height
  • Number of Doors: 2
  • Includes: (1) Full Width Upper Shelf, (3) Half Width Shelves, (1) Half Width Coat Rod and (2) Keys
  • Height: 78 in
  • Width: 48 in
  • Lock Type: Keyed
  • Shelf Material Thickness: 22 ga
  • Load Capacity per Shelf: 250 lb
  • Body Panel Type: Solid
  • Overall WxDxH: 48 in x 24 in x 78 in
  • ShelvesAdj: 4 Adjustable
  • Cabinet Storage Components: Hanging Rods, Shelves
  • Panel Material Thickness: 20 ga
  • Shelf Adjustment Increments: 2 in
  • Base Type: Frame
  • Door Material Thickness: 20 ga
  • Door Locking Points: 3
  • Cabinet Finish: Antimicrobial Powder Coated
  • Locking Cabinet: Yes
  • Overall Depth: 24 in
  • Cabinet Handle Style: Swing
  • Number of Keys: 2
  • Door Handle Type: Swing
  • No. of Drawers: 0
  • Material - Cabinets: Antimicrobial Steel
  • Number of Shelves and Adjustability: 4 Adjustable Shelves
  • For Use Indoors/Outdoors: No
  • Mobility: Stationary
  • Includes Hanging Rod: Yes
  • Casters Included: No
  • Includes Keys: Yes
  • Overall WxD: 48 in x 24 in
  • Handle/Lock Type: Swing Handle & Keyed
  • Color Family: Gray
  • Item - Storage Cabinets: Storage Cabinet
  • Frame Assembled: Unassembled
  • Shelf Adjustability: Adjustable
  • Cabinet Locking Mechanism: Keyed
  • Cabinet Door Type: Clearview
  • For Use Outdoors: No
  • Audit Trail Storage: None
  • Product Type: Storage Cabinet
  • Cabinet Finish/Material: Antimicrobial Powder Coated Steel
  • Height of Cabinet: 78 in
  • Country of Origin (subject to change): United States

Description

Storage Cabinet, Base Type Frame, Body Panel Type Solid, Cabinet Color Light Gray, Cabinet Material Steel, Cabinet Storage Components Hanging Rods, Shelves, Door Handle Type Swing, Door Type Clearview, Duty Rating Medium Duty, For Use Indoors/Outdoors No, Frame Assembled Unassembled, Load Capacity per Shelf 250 lb, Lock Type Keyed, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 4, Overall Depth 24 in, Overall Height 78 in, Overall Width 48 in, Audit Trail Storage None

Reviews of Hallowell #865C24SV-PL-AM

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.