Hallowell
20 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary
- Mfr # 815S18A-PT
- Zoro # G1854408
$486.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Subtotal: $486.99
Key Features
- Cabinet Style Shelving
- Duty Rating Medium Duty
- Overall Width 36 in
- Material Steel
- Assembled/Unassembled Assembled
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- HALLOWELL Global Industrial„¢ All-Welded Heavy Duty Storage Cabinet, 16 Gauge, 60"Wx24"Dx84"H, Gray GM6SC0484-4HG
- HALLOWELL 20 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary 825S18ME
- HALLOWELL 14 ga. ga. Steel Storage Cabinet, 60 in W, 78 in H, Stationary HW4SC0478-4CL
- HALLOWELL 16 ga. ga. Steel Storage Cabinet, 60 in W, 78 in H, Stationary HW6SC0478-4CL
- HALLOWELL Global Industrial„¢ All-Welded Heavy Duty Storage Cabinet, 16 Gauge, 36"Wx24"Dx72"H, Gray GM6SC6472-4HG
- HALLOWELL 20 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary 855C18A-ME
- HALLOWELL 14 ga. ga. Galvannealed Steel Storage Cabinet, 48 in W, 78 in H, Stationary HWG4CC8478-4CL
- HALLOWELL 16 ga. ga. Steel Storage Cabinet, 36 in W, 60 in H, Stationary HW6SC6160-3CL
- HALLOWELL 20 ga. ga. Antimicrobial Steel Storage Cabinet, 36 in W, 78 in H, Stationary 835W18PL-AM
- LORELL Steel Wardrobe Storage Cabinet, Light Grey LLR03089
- GLOBAL INDUSTRIAL Double Tier Locker, 12x15x36, 2 Door Unassembled, Gray 652046GY
- Hallowell Industrial Storage Cabinets