Hallowell
20 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary
- Zoro #: G0688576
- Mfr #: 815S24A-PT
Hover or click to zoom Tap to zoom
Key Features
- Cabinet Style: Shelving
- Duty Rating: Medium Duty
- Overall Width: 36 in
- Material: Steel
- Assembled/Unassembled: Assembled
- Door Type: Standard
- Gauge: 20 ga.
- Number of Drawers: 0
$554.99
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
Subtotal: $554.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- HALLOWELL 20 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary 865C24HG
- HALLOWELL 20 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary 865C24ME
- HALLOWELL 20 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary 835W24PT
- HALLOWELL 20 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary 855C18PT
- HALLOWELL 20 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary 855C18A-ME
- HALLOWELL 20 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary 865C24PT
- HALLOWELL 20 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary 825S18A-HG
- HALLOWELL 20 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary 865C18A-ME
- HALLOWELL 22 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary 415S18SV-ME
- LITTLE GIANT 12 ga. ga. Steel Pegboard Storage Cabinet, 60 in W, 78 in H, Stationary SSL3-A-2460-PBD
- DIVERSIFIED SPACES Hardwood, Solid Oak Microscope Storage Case, 24 in W, 84 in H 370-2416K
- Hallowell Industrial Storage Cabinets