Hallowell
20 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary
- Zoro #: G1854356
- Mfr #: 835W24A-ME
Hover or click to zoom Tap to zoom
Key Features
- Cabinet Style: Wardrobe
- Duty Rating: Medium Duty
- Overall Width: 36 in
- Material: Steel
- Assembled/Unassembled: Assembled
- Door Type: Standard
- Gauge: 20 ga.
- Number of Drawers: 0
$491.99
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
Subtotal: $491.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- HALLOWELL 20 ga. ga. Antimicrobial Steel Storage Cabinet, 36 in W, 78 in H, Stationary 835W18A-PL-AM
- HALLOWELL 16 ga. ga. Galvannealed Steel Storage Cabinet, 36 in W, 78 in H, Stationary HWG6SC6178-4CL
- HALLOWELL 22 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary 415S24ME
- HALLOWELL 16 ga. ga. Galvannealed Steel Storage Cabinet, 48 in W, 78 in H, Stationary HWG6CC8478-4CL
- HALLOWELL 20 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary 825S24A-ME
- HALLOWELL 20 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary 835W24PT
- HALLOWELL 16 ga. ga. Galvannealed Steel Storage Cabinet, 36 in W, 60 in H, Stationary HWG6SC6160-3CL
- HALLOWELL 20 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary 855C24A-PT
- HALLOWELL 20 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary 815S18A-PT
- STRONG HOLD 14 ga. Clearview Industrial Cabinet with Single Door 30 inW x 24 inD x 75 inH 2.66-1LD-243-L
- LYON Storage Cabinet, 36 in W, 78 in H DD1299
- Hallowell Industrial Storage Cabinets