Hallowell
20 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary
- Mfr # 835W24ME
- Zoro # G1854417
$456.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
Subtotal: $456.99
Key Features
- Cabinet Style Wardrobe
- Duty Rating Medium Duty
- Overall Width 36 in
- Material Steel
- Assembled/Unassembled Unassembled
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- HALLOWELL 20 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary 835W24PT
- HALLOWELL 20 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary 825S18HG
- HALLOWELL 20 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary 815S24A-ME
- HALLOWELL 20 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary 855C24A-ME
- HALLOWELL 22 ga. ga. Steel Storage Cabinet, 48 in W, 72 in H, Stationary 425S18ME
- HALLOWELL 22 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary 415S18A-HG
- HALLOWELL 20 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary 865C24A-PT
- HALLOWELL 20 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary 845W18ME
- HALLOWELL 20 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary 845W18A-ME
- TENNSCO 22 ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary 7824WPY
- WOOD SHED Wood Shed 402 Solid Oak 4 Shelf CD Cabinet 402
- Hallowell Industrial Storage Cabinets