Hallowell
20 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary
- Mfr # 835W24PT
- Zoro # G0453656
$404.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Subtotal: $404.99
Key Features
- Cabinet Style Wardrobe
- Duty Rating Medium Duty
- Overall Width 36 in
- Material Steel
- Assembled/Unassembled Unassembled
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- HALLOWELL 20 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary 835W24ME
- HALLOWELL 14 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary HW4CC8478-4CL
- HALLOWELL 20 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary 845W24A-ME
- HALLOWELL Global Industrial„¢ All-Welded Heavy Duty Storage Cabinet, 16 Gauge, 36"Wx18"Dx72"H, Gray GM6SC6872-4HG
- HALLOWELL 20 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary 855C24ME
- HALLOWELL 22 ga. ga. Steel Storage Cabinet, 48 in W, 72 in H, Stationary 425S18A-ME
- HALLOWELL 22 ga. ga. Steel Storage Cabinet, 48 in W, 72 in H, Stationary 425S24ME
- HALLOWELL 16 ga. ga. Galvannealed Steel Storage Cabinet, 36 in W, 60 in H, Stationary HWG6SC6160-3CL
- HALLOWELL 14 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary HW4SVSC6478-4CL
- GLOBAL EQUIPMENT Combination Cabinet Easy Assembly 36"W x 18"D x 72"H Gray 269878GY
- DIVERSIFIED SPACES Red Oak Wardrobe Storage Cabinet, 36 in W, 84 in H 360-3622K
- Hallowell Industrial Storage Cabinets